Zoro Select
Picnic Table, 72" W x62" D, Blue
- Zoro #: G6043493
- Mfr #: 4HUR5
Tap to zoom
Hover or click to zoom
$810.09
- Item: Picnic Table
- Shape: Rectangle
- Tabletop Material: Expanded Metal
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $810.09
Zoro Select #4HUR5 Specifications
- Zoro #: G6043493
- Mfr #: 4HUR5
- Item: Picnic Table
- Shape: Rectangle
- Tabletop Material: Expanded Metal
- Overall Width: 72 in
- Overall Depth: 62 in
- Entry: Walk Through
- Color: Blue
- Assembly: Required
- Includes: 1 Table Top, 2 Cross Braces, 2 Legs, 2 Seats
- Frame Finish: Galvanized
- Bench Height: 16 3/4 in
- Overall Height: 29 5/8 in
- Frame Material: Steel
- Length: 72"
- Product Type: Picnic Table
- Country of Origin (subject to change): China
Description
Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 72 in, Overall Depth 62 in, Overall Height 29 5/8 in, Bench Height 16 3/4 in, Color Blue, Frame Finish Galvanized, Frame Material Steel, Required, Includes 1 Table Top, 2 Cross Braces, 2 Legs, 2 Seats
Reviews of Zoro Select #4HUR5
Explore more
- Zoro Select Picnic Table, 80" W x80" D, Blue 4HUV5
- Zoro Select Frame for Picnic Table, 72" W T6WTP-FRAME
- Zoro Select Picnic Table, 96" W x62" D, Green 4HUW3
- Zoro Select Picnic Table, 80" W x75" D, Blue 4HUR3
- Zoro Select Picnic Table, W x96" D, Red 4HUX4
- Zoro Select Picnic Table, 46" Dia., Green 4HUP7
- Zoro Select Picnic Table, 72" W x60" D, 12F621
- Zoro Select Picnic Table, 72" W x30" D, Brown 4HUX1
- Ultrasite Picnic Table, Blue, 30 in. H, 96 in. W 239SM-V-Blue
- Leisure Craft Inc. Sqr, Picnic Table, Surface Mount46", Red T46SQSM-RED
- Leisure Craft Inc. Portable, Round, Picnic Table, 46", Black T46ROP-BLACK
- Zoro Select Picnic Tables