Zoro Select

Pin, Steel, 2.5mm dia., PK50

Zoro Select Pin, Steel, 2.5mm dia., PK50 M39750.025.0012
Hover or click to zoom Tap to zoom
Key Features
  • Pin Item: Third Length Grooved Center Pin
  • System of Measurement: Metric
  • Basic Material: Free Cutting Steel
  • Fastener Finish: Plain
  • Pin Dia.: 2.5 mm
  • Standards: D1475
  • Finish: Plain
  • Package Quantity: 50
See full product details
$10.70 /Pk of 50

Must order in multiples of 2


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #M39750.025.0012 Specifications

  • Pin Item: Third Length Grooved Center Pin
  • System of Measurement: Metric
  • Basic Material: Free Cutting Steel
  • Fastener Finish: Plain
  • Pin Dia.: 2.5 mm
  • Overall Length: 12 mm
  • Standards: D1475
  • Finish: Plain
  • Package Quantity: 50
  • Item: Third Length Grooved Center Pin
  • Material: Steel
  • Type: Grooved
  • Country of Origin (subject to change): Multiple

Description

Third Length Grooved Center Pin, System of Measurement Metric, Basic Material Free Cutting Steel, Fastener Finish Plain, Pin Dia. 2.5 mm, Overall Length 12 mm, Standards D1475, Package Quantity 50

Reviews of Zoro Select #M39750.025.0012

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.