Zoro Select

Pin, Steel, 2mm dia., PK50

Zoro Select Pin, Steel, 2mm dia., PK50 M39740.020.0005
Hover or click to zoom Tap to zoom
  • Pin Item: Half Length Grooved Reverse Pin
  • System of Measurement: Metric
  • Grooved Pin Type: Type E
  • Basic Material: Free Cutting Steel
  • Fastener Finish: Plain
  • Pin Dia.: 2 mm
  • Standards: D1474
  • Type: Type E
See full product details
$4.40
pkg. of 50 ($0.09/ea)

Subtotal: $4.40

Zoro Select #M39740.020.0005 Specifications

  • Pin Item: Half Length Grooved Reverse Pin
  • System of Measurement: Metric
  • Grooved Pin Type: Type E
  • Basic Material: Free Cutting Steel
  • Fastener Finish: Plain
  • Pin Dia.: 2 mm
  • Overall Length: 5 mm
  • Standards: D1474
  • Type: Type E
  • Package Quantity: 50
  • Material: Steel
  • Item: Half Length Grooved Reverse Pin
  • Finish: Plain
  • Country of Origin (subject to change): Multiple

Description

Half Length Grooved Reverse Pin, System of Measurement Metric, Grooved Pin Type Type E, Basic Material Free Cutting Steel, Fastener Finish Plain, Pin Dia. 2 mm, Overall Length 5 mm, Standards D1474, Package Quantity 50

Reviews of Zoro Select #M39740.020.0005

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.