Zoro Select

Pin, Steel, 4mm dia., PK50

Zoro Select Pin, Steel, 4mm dia., PK50 M39720.040.0020
Hover or click to zoom Tap to zoom
  • Pin Item: Half Length Grooved Taper Pin
  • System of Measurement: Metric
  • Basic Material: Free Cutting Steel
  • Fastener Finish: Plain
  • Pin Dia.: 4 mm
  • Standards: D1472
  • Finish: Plain
  • Package Quantity: 50
See full product details
$7.27 /pkg. of 50

Must order in multiples of 2


Subtotal: $14.54

Zoro Select #M39720.040.0020 Specifications

  • Pin Item: Half Length Grooved Taper Pin
  • System of Measurement: Metric
  • Basic Material: Free Cutting Steel
  • Fastener Finish: Plain
  • Pin Dia.: 4 mm
  • Overall Length: 20 mm
  • Standards: D1472
  • Finish: Plain
  • Package Quantity: 50
  • Material: Steel
  • Item: Half Length Grooved Taper Pin
  • Type: Grooved
  • Country of Origin (subject to change): Multiple

Description

Half Length Grooved Taper Pin, System of Measurement Metric, Basic Material Free Cutting Steel, Fastener Finish Plain, Pin Dia. 4 mm, Overall Length 20 mm, Standards D1472, Package Quantity 50

Reviews of Zoro Select #M39720.040.0020

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.