Zoro Select

Pin, Steel, 4mm dia., PK50

Zoro Select Pin, Steel, 4mm dia., PK50 M39740.040.0008
Hover or click to zoom Tap to zoom
  • Pin Item: Half Length Grooved Reverse Pin
  • System of Measurement: Metric
  • Grooved Pin Type: Type E
  • Basic Material: Free Cutting Steel
  • Fastener Finish: Plain
  • Pin Dia.: 4 mm
  • Standards: D1474
  • Finish: Plain
See full product details
$9.38 /pkg. of 50

Must order in multiples of 2

Orders over $75 ship free.

Subtotal: $18.76

Zoro Select #M39740.040.0008 Specifications

  • Pin Item: Half Length Grooved Reverse Pin
  • System of Measurement: Metric
  • Grooved Pin Type: Type E
  • Basic Material: Free Cutting Steel
  • Fastener Finish: Plain
  • Pin Dia.: 4 mm
  • Overall Length: 8 mm
  • Standards: D1474
  • Finish: Plain
  • Type: Type E
  • Package Quantity: 50
  • Material: Steel
  • Item: Half Length Grooved Reverse Pin
  • Country of Origin (subject to change): Multiple

Description

Half Length Grooved Reverse Pin, System of Measurement Metric, Grooved Pin Type Type E, Basic Material Free Cutting Steel, Fastener Finish Plain, Pin Dia. 4 mm, Overall Length 8 mm, Standards D1474, Package Quantity 50

Reviews of Zoro Select #M39740.040.0008