Zoro Select
Pin, Steel, 5mm dia., PK25
- Zoro #: G3418269
- Mfr #: M39730.050.0020
Hover or click to zoom Tap to zoom
$6.66
pkg. of 25 ($0.27/ea)
- Pin Item: Grooved Pin
- System of Measurement: Metric
- Grooved Pin Type: Type A
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $6.66
Zoro Select #M39730.050.0020 Specifications
- Zoro #: G3418269
- Mfr #: M39730.050.0020
- Pin Item: Grooved Pin
- System of Measurement: Metric
- Grooved Pin Type: Type A
- Basic Material: Free Cutting Steel
- Fastener Finish: Plain
- Pin Dia.: 5 mm
- Overall Length: 20 mm
- Standards: D1473
- Material: Steel
- Package Quantity: 25
- Item: Grooved Pin
- Finish: Plain
- Type: Type A
- Shop By: Closeouts
- Country of Origin (subject to change): Multiple
Description
Grooved Pin, System of Measurement Metric, Grooved Pin Type Type A, Basic Material Free Cutting Steel, Fastener Finish Plain, Pin Dia. 5 mm, Overall Length 20 mm, Standards D1473, Package Quantity 25
Reviews of Zoro Select #M39730.050.0020
Explore more
- ZORO SELECT Pin, Steel, 5mm dia., PK50 M39730.050.0008
- ZORO SELECT Pin, Steel, 4mm dia., PK50 M39740.040.0008
- ZORO SELECT Grooved Pin, E, 1 1/2 Lx0.262D, PK10 U39750.025.0150
- ZORO SELECT Pin, Steel, 2mm dia., PK50 M39740.020.0005
- ZORO SELECT Pin, Steel, 4mm dia., PK50 M39720.040.0020
- KELLEY Headless Pins, 1"Dia X 4" Grooved Pin Pu 035-371
- ZORO SELECT Pin, Steel, 8mm dia., PK25 M39730.080.0016
- ZORO SELECT Pin, Steel, 6mm dia., PK25 M39730.060.0045
- DRIV-LOK Grooved Pin, G, 1 1/2 Lx0.262D, PK10 GG2501500G2ZN
- Zoro Select Grooved Pins