Zoro Select

Pin, Steel, 5mm dia., PK50

Zoro Select Pin, Steel, 5mm dia., PK50 M39730.050.0008
Hover or click to zoom Tap to zoom
$10.73 /pkg. of 50

Must order in multiples of 2

  • Pin Item: Grooved Pin
  • System of Measurement: Metric
  • Grooved Pin Type: Type A
  • Basic Material: Free Cutting Steel
  • Fastener Finish: Plain
  • Pin Dia.: 5 mm
  • Standards: D1473
  • Material: Steel
See full product details
Orders over $75 ship free.

Total: $21.46

Zoro Select #M39730.050.0008 Specifications

  • Pin Item: Grooved Pin
  • System of Measurement: Metric
  • Grooved Pin Type: Type A
  • Basic Material: Free Cutting Steel
  • Fastener Finish: Plain
  • Pin Dia.: 5 mm
  • Overall Length: 8 mm
  • Standards: D1473
  • Material: Steel
  • Finish: Plain
  • Type: Type A
  • Package Quantity: 50
  • Item: Grooved Pin
  • Country of Origin (subject to change): Multiple

Description

Grooved Pin, System of Measurement Metric, Grooved Pin Type Type A, Basic Material Free Cutting Steel, Fastener Finish Plain, Pin Dia. 5 mm, Overall Length 8 mm, Standards D1473, Package Quantity 50

Reviews of Zoro Select #M39730.050.0008