Zoro Select
Pin, Steel, 6mm dia., PK25
Mfr # M39740.060.0050
Zoro # G3417578
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- System of Measurement Metric
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Pin, Steel, 2.5mm dia., PK50 M39710.025.0020
- ZORO SELECT Pin, Steel, 8mm dia., PK10 M39740.080.0050
- ZORO SELECT Pin, Steel, 2.5mm dia., PK50 M39750.025.0020
- ZORO SELECT Pin, Steel, 6mm dia., PK25 M39710.060.0016
- ZORO SELECT Pin, Steel Ust 36-2, 3mm dia., PK50 M39760.030.0010
- ZORO SELECT Pin, Steel, 5mm dia., PK25 M39700.050.0020
- ZORO SELECT Pin, Steel Ust 36-2, 2.6mm dia., PK50 M39760.026.0006
- ZORO SELECT Pin, Steel, 4mm dia., PK50 M39740.040.0024
- ZORO SELECT Pin, Steel, 4mm dia., PK25 M39720.040.0036
- MIDWEST FASTENER 1/4" x 1" Zinc Plated Steel Dowel Screws 100PK 50915
- ZORO SELECT Grooved Pin, TypeE, Steel, 1-1/2, 0.250, PK10 U39750.025.0125
- Zoro Select Grooved Pins