Zoro Select

Pin, Steel, 8mm dia., PK10

Zoro Select Pin, Steel, 8mm dia., PK10 M39720.080.0036
Hover or click to zoom Tap to zoom
  • Pin Item: Half Length Grooved Taper Pin
  • System of Measurement: Metric
  • Basic Material: Free Cutting Steel
  • Fastener Finish: Plain
  • Pin Dia.: 8 mm
  • Standards: D1472
  • Package Quantity: 10
  • Item: Half Length Grooved Taper Pin
See full product details
$5.08 /pkg. of 10

Must order in multiples of 3

Orders over $75 ship free.

Subtotal: $15.24

Zoro Select #M39720.080.0036 Specifications

  • Pin Item: Half Length Grooved Taper Pin
  • System of Measurement: Metric
  • Basic Material: Free Cutting Steel
  • Fastener Finish: Plain
  • Pin Dia.: 8 mm
  • Overall Length: 36 mm
  • Standards: D1472
  • Package Quantity: 10
  • Item: Half Length Grooved Taper Pin
  • Finish: Plain
  • Type: Grooved
  • Material: Steel
  • Country of Origin (subject to change): Multiple

Description

Half Length Grooved Taper Pin, System of Measurement Metric, Basic Material Free Cutting Steel, Fastener Finish Plain, Pin Dia. 8 mm, Overall Length 36 mm, Standards D1472, Package Quantity 10

Reviews of Zoro Select #M39720.080.0036