Zoro Select
Pin, Steel, 8mm dia., PK25
Mfr # M39710.080.0020
Zoro # G3419188
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 8 mm
Explore More Products
- ZORO SELECT Pin, Steel, 3mm dia., PK50 M39700.030.0010
- ZORO SELECT Pin, Steel, 4mm dia., PK50 M39750.040.0012
- ZORO SELECT Pin, Steel, 5mm dia., PK25 M39740.050.0020
- ZORO SELECT Pin, Steel, 3mm dia., PK50 M39750.030.0016
- ZORO SELECT Pin, Steel Ust 36-2, 2.6mm dia., PK50 M39760.026.0003
- ZORO SELECT Grooved Pin, TypeA, Steel, 1-1/4, 0.313, PK10 U39710.031.0075
- ZORO SELECT Pin, Steel, 6mm dia., PK25 M39730.060.0036
- ZORO SELECT Pin, Steel, 4mm dia., PK25 M39720.040.0036
- ZORO SELECT Pin, Steel, 6mm dia., PK25 M39710.060.0012
- SERCO Headless Pins, 1-1/4"Od X 5" Main Arm Pi 485-0041
- PENTALIFT Headless Pins, 1"Od X 3-1/8" Headless Pi 302-0416
- Zoro Select Grooved Pins