Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80

  • Zoro #: G2526361
  • Mfr #: 713-360XGR

$31.23

  • Pipe Schedule: 80
  • Material - Pipe: 304 Stainless Steel
  • Seamless/Welded: Seamless
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Zoro Select #713-360XGR Specifications

  • Zoro #: G2526361
  • Mfr #: 713-360XGR
Pipe Schedule: 80 Material - Pipe: 304 Stainless Steel
Seamless/Welded: Seamless Pipe Type: Pipe
Standards: ASTM A312, ASTM A733, and ASME B1.20.1 Pipe Size (Nominal): 1/2"
Pipe Size - Nominal: 1/2" Basic Pipe Fitting Material: Metal
Overall Pipe Length: 3 ft. Temp. Range: -20 Degrees to 650 Degrees F
Pipe Size (Fittings): 1/2" Pipe Thread Type: MNPT x MNPT
Inside Dia.: 35/64" Outside Dia.: 27/32"
Wall Thickness: 9/64" Pipe Connection Type: Threaded on Both Ends
Material (Pipe): 304 Stainless Steel Max. Pressure: 2674 psi @ 650 Degrees F
Thread Type: NPT Item: Stainless Steel Pipe
Country of Origin (subject to change): Mexico

Description

Zoro Select Stainless Steel Pipe include characteristics like: Overall Pipe Length: 3 ft., Pipe Type: Pipe, Pipe Schedule: 80.

Reviews of Zoro Select #713-360XGR