Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" x 10 ft. Non-Threaded PVC Pipe Sch 80

  • Zoro #: G2615812
  • Mfr #: H0800200PG1000

$33.07 /ea

Order in multiples of 4

  • Pipe Connection Type: Non-Threaded
  • Max. Pressure: 400 psi @ 73 Degrees F
  • Material (Pipe): PVC
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #H0800200PG1000 Specifications

  • Zoro #: G2615812
  • Mfr #: H0800200PG1000
Pipe Connection Type: Non-Threaded Max. Pressure: 400 psi @ 73 Degrees F
Material (Pipe): PVC Pipe Size - Nominal: 2"
Overall Pipe Length: 10 ft. Standards: NSF-14, 61, 372 Certified, ASTM D.1784, D.1785
Pipe Type: Pipe Basic Pipe Fitting Material: Plastic
Item: PVC Pipe Pipe Size (Nominal): 2"
Max. Temp.: 140 Degrees F Material - Pipe: PVC
Pipe Size (Fittings): 2" Color: Gray
Pipe Schedule: 80 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Size is the most important factor when purchasing PVC pipe, with 2-inch, 4-inch and 6-inch diameter pipe sizes among the most widely available. Take a look at the features for Zoro Select PVC Pipe. Color: Gray, Pipe Type: Pipe, Overall Pipe Length: 10 ft..

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zoro Select #H0800200PG1000