Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/2" x 10 ft. Non-Threaded PVC Pipe Sch 80

  • Zoro #: G3330442
  • Mfr #: H0800050PG1000

$9.18 /ea

Order in multiples of 13

  • Material (Pipe): PVC
  • Max. Pressure: 850 psi @ 73 Degrees F
  • Standards: NSF-14, 61, 372 Certified. ASTM D.1784, D.1785
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Zoro Select #H0800050PG1000 Specifications

  • Zoro #: G3330442
  • Mfr #: H0800050PG1000
Material (Pipe): PVC Max. Pressure: 850 psi @ 73 Degrees F
Standards: NSF-14, 61, 372 Certified. ASTM D.1784, D.1785 Pipe Schedule: 80
Pipe Size (Fittings): 1/2" Max. Temp.: 140 Degrees F
Item: PVC Pipe Pipe Size - Nominal: 1/2"
Basic Pipe Fitting Material: Plastic Color: Gray
Overall Pipe Length: 10 ft. Pipe Size (Nominal): 1/2"
Pipe Type: Pipe Pipe Connection Type: Non-Threaded
Material - Pipe: PVC Country of Origin (subject to change): United States

Description

Size is the most important factor when purchasing PVC pipe, with 2-inch, 4-inch and 6-inch diameter pipe sizes among the most widely available. Here is some additional information about Zoro Select PVC Pipe. Color: Gray, Pipe Type: Pipe, Overall Pipe Length: 10 ft..

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zoro Select #H0800050PG1000