Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" x 10 ft. Non-Threaded CPVC Pipe Sch 80

  • Zoro #: G3007024
  • Mfr #: H0800050CG1000

$21.93 /ea

Order in multiples of 6

  • Overall Pipe Length: 10 ft.
  • Color: Gray
  • Item: CPVC Pipe
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #H0800050CG1000 Specifications

  • Zoro #: G3007024
  • Mfr #: H0800050CG1000
Overall Pipe Length: 10 ft. Color: Gray
Item: CPVC Pipe Max. Temp.: 200 Degrees F
Material (Pipe): CPVC Pipe Type: Pipe
Basic Pipe Fitting Material: Plastic Material - Pipe: CPVC
Standards: NSF-14, ASTM D.1784 Pipe Size (Fittings): 1/2"
Pipe Schedule: 80 Max. Pressure: 850 psi @ 73 Degrees F
Pipe Size - Nominal: 1/2" Pipe Size (Nominal): 1/2"
Pipe Connection Type: Non-Threaded Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mostly 3- and 4-inch diameters are among the most popular size for CPVC pipes in plumbing applications. Here is some additional information about Zoro Select CPVC Pipe. Pipe Type: Pipe, Overall Pipe Length: 10 ft., Pipe Schedule: 80.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zoro Select #H0800050CG1000