20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

3/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80

ZORO SELECT | Zoro #: G1558207 | Mfr #: H0800075CG1000

$27.83 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Zoro Select #H0800075CG1000 Specifications

Zoro #: G1558207 Manufacturer #: H0800075CG1000
Pipe Size (Fittings): 3/4" Material (Pipe): CPVC
Color: Gray Max. Temp.: 210 Degrees F
Overall Pipe Length: 10 ft. Max. Pressure: 690 psi @ 73 Degrees F
Pipe Connection Type: Non-Threaded Pipe Type: Pipe
Basic Pipe Fitting Material: Plastic Item: CPVC Pipe
Pipe Schedule: 80 Pipe Size (Nominal): 3/4"
Standards: NSF-14, ASTM D.1784 Country of Origin (subject to change): United States

Description

CPVC pipes are related to PVC pipes, though different in that CPVCs have been altered by a reaction in order to make them capable of withstanding higher temperatures than standard PVCs. Here are some important details for Zoro Select CPVC Pipe. Pipe Type: Pipe, Overall Pipe Length: 10 ft., Pipe Schedule: 80.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zoro Select #H0800075CG1000