Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3" x 10 ft Non-Threaded CPVC Pipe Sch 80

  • Zoro #: G3075633
  • Mfr #: H0800300CG1000

$178.47

  • Pipe Schedule: 80
  • Material (Pipe): CPVC
  • Pipe Size (Fittings): 3"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #H0800300CG1000 Specifications

  • Zoro #: G3075633
  • Mfr #: H0800300CG1000
Pipe Schedule: 80 Material (Pipe): CPVC
Pipe Size (Fittings): 3" Color: Gray
Overall Pipe Length: 10 ft. Item: CPVC Pipe
Max. Temp.: 210 Degrees F Pipe Size - Nominal: 3"
Max. Pressure: 370 psi @ 73 Degrees F Basic Pipe Fitting Material: Plastic
Pipe Type: Pipe Standards: NSF-14, ASTM D.1784
Pipe Size (Nominal): 3" Pipe Connection Type: Non-Threaded
Material - Pipe: CPVC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mostly 3- and 4-inch diameters are among the most popular size for CPVC pipes in plumbing applications. Take a look at the features for Zoro Select CPVC Pipe. Pipe Type: Pipe, Overall Pipe Length: 10 ft., Pipe Schedule: 80.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zoro Select #H0800300CG1000