Zoro Select
Plastic Grit Urea
Mfr # PLU 12-16
Zoro # G210865977
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Media Type Plastic Grit
- Compatible Mesh Size - Minimum 12
- Container Type Box
- Mohs Hardness - Maximum 3
- Compatible Mesh Size - Maximum 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PLU 12-16
- Zoro # G210865977
- Country of Origin United States
- Category Blast Media
Dimensions
Compatible Mesh Size - Minimum | 12 |
Compatible Mesh Size - Maximum | 16 |
Container Size | 25 lb |
Particle Diameter - Minimum | 1,190 micron |
Particle Diameter - Maximum | 1,680 micron |
Details
Item | Plastic Grit |
Abrasive Media Type | Plastic Grit |
Container Type | Box |
Mohs Hardness - Maximum | 3 |
Number of Cycles - Minimum | 4 |
Grit | 16 |
Compatible Blast Pressure - Maximum | 50 psi |
Compatible Blast Pressure - Minimum | 20 psi |
Number of Cycles - Maximum | 6 |
Mohs Hardness - Minimum | 3 |
Description
Plastic Grit, Abrasive Media Type Plastic Grit, Grit 16, Container Size 25 lb, Compatible Mesh Size - Minimum 12, Compatible Mesh Size - Maximum 16, Compatible Blast Pressure - Minimum 20 psi, Compatible Blast Pressure - Maximum 50 psi, Number of Cycles - Minimum 4, Number of Cycles - Maximum 6, Container Type Box, Mohs Hardness - Minimum 3, Mohs Hardness - Maximum 3, Particle Diameter - Minimum 1,190 micron, Particle Diameter - Maximum 1,680 micron
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Cup Knot, End Flared, .020CS Wire, 3/4 (83073)
- DIABLO SandNet Discs w/Connection Pad, 10, PK10 (DND050100H10I)
- ARC ABRASIVES 6" PREDATOR Cloth PSA Disc, 60 Grit (71-30453)
- SUPERIOR PADS AND ABRASIVES Bristle Disc, Grade 50, Diameter 2 Inch - Green Color (BD2050)
- ZORO SELECT 120 Grit Blast Media, Aluminum Oxide (AOB120-50)
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 12-20)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 20-40)
- ZORO SELECT Blast Media, Soda, 100/170 Grit (SOBM-50)
- ZORO SELECT Blast Media, Silicon Carbide, 220 Grit (SCB220-50)
- ZORO SELECT Blast Media, Corn Cob, 20 to 40 Grit (CRN3-40)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Aluminum Oxide Abrasive, 120 Grit Fine, 50 Lb Bag (444)
- Zoro Select Blast Media