- Home
- /
- Paint, Coatings & Supplies
- /
- Paint Brushes, Rollers and Trays
- /
- Paint Trays and Buckets
- /
- Paint Trays & Liners
- /
- Plastic Mini Paint Tray, 1/2 qt, 15" L, 2" D, 7" W
Zoro Select
Plastic Mini Paint Tray, 1/2 qt, 15" L, 2" D, 7" W
- Zoro #: G9991292
- Mfr #: 12050C
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1.21
Zoro Select #12050C Specifications
- Zoro #: G9991292
- Mfr #: 12050C
- Item: Mini Paint Tray
- Capacity: 1/2 qt
- Material: Plastic
- Depth: 2"
- Length: 15"
- Width: 7"
- For Use With: Paints, Solvents
- Green Environmental Attribute: Product Contains a Minimum of 100% Post-Consumer Recycled Content
- Length (Straight Wireway): 15 in
- Diameter: 4 in
- Overall Width: 7 in
- Overall Length: 15 in
- Color: Black
- Shape: Rectangle
- Tray Type: Tray
- Overall Height: 2 in
- Overall Depth: 2 in
- Country of Origin (subject to change): Multiple
Description
Mini Roller Paint Tray, Capacity 1/2 qt, Plastic, Depth 2 in, Length 15 in, Width 7 in, For Use With Paints, Solvents Not for Storing Chloroform, Methyl Chloride, or An Aqueous Solution of Hydrogen Sulphide
Reviews of Zoro Select #12050C
Explore more
- ZORO SELECT HDPE Paint Tray Liner, 5 qt, 20 1/2" L, 4" D, 14" W 1000519
- ZORO SELECT Paint Tray Liner 13 R408 R408 - 13
- ZORO SELECT Polypropylene Paint Tray, 1 gal, 16" L, 4" D, 21" W BR412-21
- ZORO SELECT Polypropylene Paint Tray Liner, 2 qt, 15 1/8" L, 3 1/2" D, 11 3/4" W DPT-PTL
- ZORO SELECT Steel Paint Tray, 1 qt, 16 1/2" L, 2 1/2" D, 11" W R402-11
- ZORO SELECT Plastic Paint Tray Liner, 1 gal, 20" L, 3 1/2" D, 14" W DWT-PTL
- RICHARD Metal Paint Tray, 1/4 gal, 9 1/2" W 92062
- PXPRO PAINT TRAY KIT 12PC PT03362
- ROLLERLITE PAINT TRAY METAL SLV 9"" MET-100
- PREMIER Plastic Paint Tray, 1 qt, 9" W GPT
- Zoro Select Paint Trays and Buckets