Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Plastic Pail, Open-Head, 6 gal., White
  • Zoro #: G0190184
  • Mfr #: 3006RP
$10.17
  • Item: Pail
  • Used For: Single Trip Shipping
  • Diameter: 12"
See full product details
Orders over $75 ship free.

Zoro Select #3006RP Specifications

  • Zoro #: G0190184
  • Mfr #: 3006RP
Item: Pail Used For: Single Trip Shipping
Diameter: 12" Shape: Round
Color: White Height: 17-1/2"
Length: 12" Standards: SPI
Lid Included: No Width: 12"
Material: Plastic Capacity: 6 gal.
Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Pail, Shape Round, Capacity 6 gal., Material Plastic, Color White, Diameter 12 In., Length 12 In., Width 12 In., Height 17-1/2 In., Lid Included No, Used For Single Trip Shipping, Standards SPI

Reviews of Zoro Select #3006RP