Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plate Caster, 5" Wheel Dia., 2600 lb., PK4

  • Zoro #: G1621250
  • Mfr #: 435X97
$50.70 ($12.68/unit)
  • Caster Core Material: Polypropylene
  • Overall Height: 6-1/2"
  • Non-Marking: Yes
See full product details
Orders over $75 ship free.

Zoro Select #435X97 Specifications

  • Zoro #: G1621250
  • Mfr #: 435X97
Caster Core Material: Polypropylene Overall Height: 6-1/2"
Non-Marking: Yes Mounting Bolt Dia.: 7/16 in
Includes: (2) Rigid, (2) Swivel, Hardware Standards: ANSI/ICWM
Item: Plate Caster Kit Caster Brake Included: No
Caster Wheel/Tread Material: Polypropylene Number of Wheels: 1
Plate Caster Bolt Hole Pattern: B Thread Guards: No
Caster Swivel Lock Type: No Lock Included Caster Product Group: Plate Caster Kit
Caster Plate Hole Pattern: B Load Rating: 2600 lb
Caster Max. Temp.: 180 Degrees F Inside Bolt Hole Spacing: 3 in x 3 in
Wheel Dia.: 5 in Outside Bolt Hole Spacing: 2-5/8 in x 3-5/8 in
Extended Lead: No Caster Min. Temp.: -20 Degrees F
Wheel Width: 2 in Caster Raceway: Double Ball
Application: Caster Sets Caster Plate Size: 4" x 4-1/2"
Caster Sub-Type: Rigid, Swivel Caster Temp. Range Available: No
Caster Frame Material: Steel Core Color: Black
Caster Wheel Shape: Standard Caster Load Rating Range: Medium-Duty
Caster Wheel Bearings: Roller Frame Finish: Zinc Plated
Caster Plate Thickness: 7/32" Durometer: 70 Shore D
Wheel Color: Black Caster Brake Type: No Brake Included
Swivel Raceway Type: Double Ball Swivel Lock Type: No Lock Included
Number of Mounting Holes: 4 Tread Shape: Standard
Wheel/Tread Hardness Rating: Hard Mounting Plate Size: 4 in x 4 1/2 in
Wheel/Tread Material: Polyolefin Mounting Height: 6 1/2 in
Includes Thread Guards: No Swivel Construction: Kingpin
Load Rating Range: 1000 to 2999 lb Wheel/Tread Hardness: 65 Shore D
Mounting Plate Bolt Hole Pattern: B Wheel Bearing Type: Roller
Wheel Core Material: Plastic Wheel/Tread Color: Black
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rigid, Swivel, Plate Caster Kit, Load Rating 2600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard, Package Quantity 4

Reviews of Zoro Select #435X97