Zoro Select

Plate Caster, 6" Wheel Dia., 3000 lb., PK4

Zoro Select Plate Caster, 6" Wheel Dia., 3000 lb., PK4 435X98
Hover or click to zoom Tap to zoom
  • Caster Brake Included: No
  • Caster Load Rating Range: Heavy-Duty
  • Caster Sub-Type: Rigid, Swivel
  • Caster Wheel Shape: Standard
  • Caster Wheel/Tread Material: Polypropylene
  • Load Rating: 3000 lb
  • Number of Wheels: 1
  • Overall Height: 7-1/2"
See full product details
$63.98
pkg. of 4 ($16.00/ea)
Orders over $75 ship free.

Subtotal: $63.98

Zoro Select #435X98 Specifications

  • Caster Brake Included: No
  • Caster Load Rating Range: Heavy-Duty
  • Caster Sub-Type: Rigid, Swivel
  • Caster Wheel Shape: Standard
  • Caster Wheel/Tread Material: Polypropylene
  • Load Rating: 3000 lb
  • Number of Wheels: 1
  • Overall Height: 7-1/2"
  • Wheel Dia.: 6 in
  • Wheel Width: 2 in
  • Stem Dia.: No Stem
  • Caster Stem Type: No Stem/Plate Included
  • Thread Guards: No
  • Frame Finish: Zinc Plated
  • Non-Marking: Yes
  • Caster Product Group: Plate Caster Kit
  • Caster Plate Size: 4" x 4-1/2"
  • Swivel Radius: 5 in
  • Caster Wheel Bearings: Roller
  • Wheel Color: Black
  • Core Color: Black
  • Application: Caster Sets
  • Extended Lead: No
  • Mounting Bolt Dia.: 7/16 in
  • Caster Frame Material: Steel
  • Caster Plate Thickness: 7/32"
  • Caster Min. Temp.: -20 Degrees F
  • Standards: ANSI/ICWM
  • Caster Temp. Range Available: No
  • Caster Max. Temp.: 180 Degrees F
  • Caster Core Material: Polypropylene
  • Includes: (2) Rigid Casters; (2) Swivel Casters
  • Caster Plate Hole Pattern: B
  • Caster Raceway: Double Ball
  • Inside Bolt Hole Spacing: 3 in x 3 in
  • Item: Standard Plate Caster Kit
  • Caster Swivel Lock Type: No Lock Included
  • Outside Bolt Hole Spacing: 2-5/8 in x 3-5/8 in
  • Durometer: 70 Shore D
  • Plate Caster Bolt Hole Pattern: B
  • Caster Brake Type: No Brake Included
  • Mounting Plate Bolt Hole Pattern: B
  • Wheel/Tread Hardness Rating: Hard
  • Wheel Bearing Type: Roller
  • Mounting Plate Size: 4 in x 4 1/2 in
  • Tread Shape: Standard
  • Includes Thread Guards: No
  • Mounting Height: 7 1/2 in
  • Wheel Core Material: Plastic
  • Number of Mounting Holes: 4
  • Swivel Raceway Type: Double Ball
  • Wheel/Tread Material: Polyolefin
  • Swivel Lock Type: No Lock Included
  • Load Rating Range: 3000 to 5999 lb
  • Swivel Construction: Kingpin
  • Wheel/Tread Hardness: 65 Shore D
  • Wheel/Tread Color: Black
  • Country of Origin (subject to change): China

Description

2 Rigid, 2 Swivel, Standard Plate Caster Kit, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard, Package Quantity 4

Restrictions and Compliance

Reviews of Zoro Select #435X98