Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rigid Plate Caster, Rubber, 3 in., 210 lb, A

  • Zoro #: G0544345
  • Mfr #: 1UKV3

$1.04

  • Caster Plate Thickness: 5/32"
  • Caster Core Material: Rubber
  • Caster Wheel Shape: Standard
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #1UKV3 Specifications

  • Zoro #: G0544345
  • Mfr #: 1UKV3
Caster Plate Thickness: 5/32" Caster Core Material: Rubber
Caster Wheel Shape: Standard Caster Frame Material: Steel
Caster Temp. Range Available: No Caster Load Rating Range: Light-Duty
Plate Caster Bolt Hole Pattern: A Caster Plate Size: 2-1/2" x 5"
Thread Guards: No Caster Sub-Type: Rigid
Caster Brake Included: No Wheel Color: Black
Caster Wheel/Tread Material: Rubber Caster Plate Hole Pattern: A
Item: Plate Caster Caster Wheel Bearings: Delrin
Frame Finish: Zinc Plated Caster Product Group: Rigid Caster
Frame Material: Steel Mounting Bolt Dia.: 5/16"
Overall Height: 3-3/4" Plate Size: 2-1/2" x 5"
Outside Bolt Hole Spacing: 1-3/16" x 4" Caster Swivel Lock Type: No Lock Included
Wheel Width: 1-1/4" Plate Thickness: 5/32"
Wheel Dia.: 3" Number of Wheels: 1
Durometer: 65 Shore D Load Rating: 210 lb.
Inside Bolt Hole Spacing: 1-1/16" x 3-15/32" Core Color: Black
Tread Shape: Standard Includes Thread Guards: No
Non-Marking: No Wheel Bearing Type: Delrin
Wheel Core Material: Rubber Mounting Plate Size: 2-1/2" x 5"
Load Rating Range: Light-Duty Swivel Lock Type: No Lock Included
Mounting Height: 3-3/4" Wheel/Tread Hardness Rating: Hard
Caster Brake Type: No Brake Included Wheel/Tread Hardness: 65 Shore D
Wheel/Tread Material: Rubber Closeout: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rigid, Plate Caster, Load Rating 210 lb., Swivel Lock Type No Lock Included, Wheel Dia. 3 In., Wheel Width 1-1/4 In., Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

Technical Guides

Reviews of Zoro Select #1UKV3