DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Rgd Plate Cstr, Polyurethane, 5 in, 1050 lb

ZORO SELECT| Zoro #: G1489022| Mfr #: 3G138

$31.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Brake Included: No
Caster Temp. Range: -40 Degrees to 175 Degrees F
Standards: ANSI/ICWM,NSF/ANF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1489022 Mfr #: 3G138
Caster Brake Included: NoCaster Temp. Range: -40 Degrees to 175 Degrees F
Standards: ANSI/ICWM,NSF/ANFWheel Width: 2"
Caster Load Rating Range: Medium-DutyReplacement Wheel: Mfr. No. PD0520112
Caster Plate Hole Pattern: BNumber of Wheels: 1
Caster Temp. Range Available: YesCaster Swivel Lock Type: No Lock Included
Caster Core Material: AluminumCaster Wheel/Tread Material: Polyurethane
Overall Height: 6-1/2"Inside Bolt Hole Spacing: 3" x 3"
Extended Lead: NoMounting Bolt Dia.: 3/8"
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Thread Guards: No
Core Color: SilverFrame Material: Steel
Caster Wheel Bearings: RollerNon-Marking: Yes
Frame Finish: Zinc PlatedPlate Thickness: 7/32"
Caster Product Group: Rigid CasterCaster Sub-Type: Rigid
Plate Size: 4" x 4-1/2"Wheel Dia.: 5"
Wheel Color: GreenLoad Rating: 1050 lb.
Caster Wheel Shape: StandardApplication: Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop Carts
Item: Plate CasterDurometer: 95 Shore A
Country of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 5 In., Load Rating 1050 lb., Wheel Width 2 In., Overall Height 6-1/2 In., Caster Swivel Lock Type No Lock Included, Rigid, Caster Wheel/Tread Material Polyurethane, Caster Plate Hole Pattern B, Caster Wheel Shape Standard, Wheel Color Green, Caster Core Material Aluminum, Non-Marking Yes, Number of Wheels 1

Reviews