HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Swivel Plate Caster, 5 in Dia, 315 lb, Gray

ZORO SELECT| Zoro #: G1559923| Mfr #: 2G045

$17.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Brake Included: No
Caster Temp. Range: -40 Degrees to 175 Degrees F
Wheel Width: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1559923 Mfr #: 2G045
Caster Brake Included: NoCaster Temp. Range: -40 Degrees to 175 Degrees F
Wheel Width: 1-1/4"Caster Load Rating Range: Light-Medium Duty
Frame Material: SteelCaster Plate Hole Pattern: C
Number of Wheels: 1Caster Temp. Range Available: Yes
Caster Swivel Lock Type: No Lock IncludedCaster Wheel/Tread Material: Polyurethane
Overall Height: 6-13/64"Non-Marking: Yes
Inside Bolt Hole Spacing: 1-3/4" x 2-13/16"Extended Lead: No
Mounting Bolt Dia.: 5/16"Outside Bolt Hole Spacing: 1-3/4" x 3-1/16"
Thread Guards: YesCore Color: Gray
Plate Thickness: 5/32"Caster Wheel Bearings: Ball
Caster Raceway: Double BallFrame Finish: Zinc Plated
Caster Core Material: PolyolefinCaster Product Group: Swivel Caster
Caster Sub-Type: SwivelPlate Size: 2-1/2" x 3-5/8"
Includes: Thread guardsWheel Dia.: 5"
Wheel Color: GrayLoad Rating: 315 lb.
Caster Wheel Shape: StandardApplication: Hospital Equipment, Utility Carts, Store Fixtures, Institutional Equipment, Office Equipment, Food Service
Item: Plate CasterDurometer: 95 Shore A
Country of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 5 In., Load Rating 315 lb., Wheel Width 1-1/4 In., Overall Height 6-13/64 In., Caster Swivel Lock Type No Lock Included, Swivel, Caster Wheel/Tread Material Polyurethane, Caster Plate Hole Pattern C, Caster Wheel Shape Standard, Wheel Color Gray, Caster Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1

Reviews