Zoro Select

Plate Stock, SS, 3/4 in., 0.012" Thickness

Zoro Select Plate Stock, SS, 3/4 in., 0.012" Thickness 87153
Hover or click to zoom Tap to zoom
Key Features
  • Length: 1 ft
  • Temper: Annealed
  • Alloy Type: 430
  • Type: General Purpose
  • Length Tolerance: +/-0.0625 in
  • Finish: Mill
  • Thickness Tolerance: +/-0.002 in
  • Standards: ASTM A240
See full product details
$0.82

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #87153 Specifications

  • Width: 0.75 in
  • Length: 1 ft
  • Temper: Annealed
  • Alloy Type: 430
  • Type: General Purpose
  • Thickness: 0.012 in
  • Length Tolerance: +/-0.0625 in
  • Finish: Mill
  • Thickness Tolerance: +/-0.002 in
  • Standards: ASTM A240
  • Package Quantity: 1
  • Material: Stainless Steel
  • Typical Yield Strength (PSI): 30,000 psi
  • Width Tolerance: +/-0.005 in
  • Item: Plate Stock
  • Length (Straight Wireway): 1 ft
  • Shop By: Closeouts
  • Overall Width: 3/4 in
  • Material Grade: 430
  • Mechanical Finish: Mill
  • Overall Length: 12 in
  • Heat Treatment: Annealed
  • Country of Origin (subject to change): United States

Description

Plate Stock, Stainless Steel, 430, 12 in Overall Length, Length Tolerance +/-0.0625 in, 3/4 in Overall Width, Width Tolerance +/-0.005 in, 0.012 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 30,000 psi, Standards ASTM A240

Reviews of Zoro Select #87153

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.