customer-service Help
Zoro Select

Platform Truck, 1400 lb., 48 In. x 24 In.

Zoro Select Platform Truck, 1400 lb., 48 In. x 24 In. E95-Q-2448-RTE-408
Tap to zoom
Hover or click to zoom
$355.95
  • Item: Platform Truck
  • Overall Length: 48 in
  • Overall Width: 24 in
See full product details
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Total: $355.95

Zoro Select #E95-Q-2448-RTE-408 Specifications

  • Item: Platform Truck
  • Overall Length: 48 in
  • Overall Width: 24 in
  • Overall Height: 32 7/8 in
  • Deck Height: 8 1/2 in
  • Deck Length: 48 in
  • Deck Width: 24 in
  • Deck Material: Wood
  • Frame Material: No Frame
  • Handle Type: Raised
  • Load Capacity: 1,400 lb
  • Number of Caster Wheels: 4
  • Caster Wheel Dia.: 5 in
  • Assembled/Unassembled: Assembled
  • Caster Configuration: (2) Swivel, (2) Rigid
  • Handle Pocket Location: Single End
  • Caster Wheel Material: Mold-on Rubber
  • Caster Wheel Width: 2 in
  • Caster/Wheel Mounting Location: Standard
  • Number of Platforms: 1
  • Deck Construction: Solid
  • Caster Mounting Type: Plate
  • Deck Surface: Smooth
  • Features: Reinforcing Cross Battens
  • Caster/Wheel Configuration: (2) Rigid, (2) Swivel
  • Side Panel Type: No Side Panels
  • Caster Wheel Type: Mold-On Rubber
  • Deck LxWxH: 48 in x 24 in x 8-1/2 in
  • Caster Wheel/Tread Material: Phenolic
  • Foldable: No
  • Overall LxWxH: 48 in x 24 in x 32-7/8 in
  • Country of Origin (subject to change): United States

Description

Platform Truck, Load Capacity 1,400 lb, Overall Height 32 7/8 in, Overall Length 48 in, Overall Width 24 in, Deck Construction Solid, Deck Material Wood, Deck Height 8 1/2 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material No Frame, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1

Reviews of Zoro Select #E95-Q-2448-RTE-408