Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plow Bolt, Plain, 3/4-10x3, Gr 8, PK120

  • Zoro #: G6633383
  • Mfr #: 4RWF2
$200.91 ($1.67/unit)
  • Fastener Length: 3 in
  • Dia./Thread Size: 3/4"-10
  • Key Width: -
See full product details
This item ships free.

Zoro Select #4RWF2 Specifications

  • Zoro #: G6633383
  • Mfr #: 4RWF2
Fastener Length: 3 in Dia./Thread Size: 3/4"-10
Key Width: - Head Type: #3 Dome
Length: 3" Grade: 8
Package Quantity: 120 Plow Bolt Type: Square Neck Plow Bolt
Tensile Strength (PSI): 150,000 Thread Size: 3/4"-10
Head Style: Countersunk Key Height: -
Head Angle (Deg.): 80 Meets/Exceeds: SAE J 429
Square Width: 0.765 in Fastener Industry Standards: SAE J-429
Includes: - Basic Material: Alloy Steel
Material: Alloy steel System of Measurement: Inch
Material Grade: Grade 8 Item: Plow Bolt
Fastener Thread Type: UNC (Coarse) Head Dia.: 1.2 in
Type: Countersunk Square Neck Head Type - Plow Bolts: #3 Dome
Fastener Thread Direction: Right Hand Fastener Finish: Plain
Finish: Plain Head Height: 0.581 in
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Inch, Plow Bolt, #3 Dome Head Type - Plow Bolts, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 3/4 In.-10, Fastener Length 3 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Style Countersunk, Head Dia. 1.200 In., Head Height 0.581 In., Head Angle (Deg.) 80, Includes -, Package Quantity 120

Reviews of Zoro Select #4RWF2