Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plow Bolt, Plain, 3/4-10x8-1/2, Gr 8, PK5

  • Zoro #: G6662591
  • Mfr #: 4RWK9
$78.97 ($15.79/unit)
  • Fastener Finish: Plain
  • Head Type: #7 with Locking Key
  • Plow Bolt Type: Bucket Tooth Plow Bolt
See full product details
This item ships free.

Zoro Select #4RWK9 Specifications

  • Zoro #: G6662591
  • Mfr #: 4RWK9
Fastener Finish: Plain Head Type: #7 with Locking Key
Plow Bolt Type: Bucket Tooth Plow Bolt Fastener Thread Direction: Right Hand
Dia./Thread Size: 3/4"-10 Item: Bucket Tooth Plow Bolt
Head Dia.: 1.277 in Head Type - Plow Bolts: #7 with Locking Key
Fastener Thread Type: UNC (Coarse) Material: Alloy steel
Fastener Industry Standards: SAE J-429 Head Style: Countersunk
Head Height: 0.44 in Material Grade: Grade 8
Fastener Length: 8 1/2 in Finish: Plain
Type: Countersunk System of Measurement: Inch
Tensile Strength (PSI): 150,000 Grade: 8
Key Width: 0.17 in Length: 8-1/2"
Head Angle (Deg.): 60 Basic Material: Alloy Steel
Key Height: 0.39 in Thread Size: 3/4"-10
Package Quantity: 5 Meets/Exceeds: SAE J 429
Includes: - Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Inch, Bucket Tooth Plow Bolt, #7 with Locking Key Head Type - Plow Bolts, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 3/4 In.-10, Fastener Length 8-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Style Countersunk, Head Dia. 1.277 In., Head Height 0.440 In., Head Angle (Deg.) 60, Includes -, Package Quantity 5

Reviews of Zoro Select #4RWK9