Zoro Select

Plug Anchor, Plastic, PK100

Zoro Select Plug Anchor, Plastic, PK100 U30502.010.0001
Hover or click to zoom Tap to zoom
$4.35
pkg. of 100 ($0.04/ea)
  • Wall Anchor Type: Hollow Brick Anchor
  • Wall Anchor Style: Plug
  • Anchor Material: Polyethylene
See full product details
Orders over $75 ship free.

Total: $4.35

Zoro Select #U30502.010.0001 Specifications

  • Wall Anchor Type: Hollow Brick Anchor
  • Wall Anchor Style: Plug
  • Anchor Material: Polyethylene
  • Anchor Screw Thread Dia.: #10 to #12
  • Anchor Length: 1 7/16 in
  • Type: Hollow Brick
  • Size: #10-12 x 1-7/16"
  • Thread Size: 1-7/16 in
  • Item: Plug Anchors
  • Screw Size: #10 to #12
  • Anchor Size: #10 to #12 x 1-7/16 in
  • Package Quantity: 100
  • Drill Size: 9/32 in
  • Country of Origin (subject to change): Multiple

Description

Plug Anchors, Hollow Brick Anchor, Plug, Polyethylene, Anchor Screw Thread Dia. #10 to #12, Thread Size 1-7/16 in, Anchor Size #10 to #12 x 1-7/16 in, Anchor Length 1 7/16 in, Drill Size 9/32 in, Package Quantity 100

Restrictions and Compliance

Reviews of Zoro Select #U30502.010.0001