Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bubble Lined Poly Mailers, 9 1/2"x14 1/2", White, PK100
  • Zoro #: G0077911
  • Mfr #: 39UK66
$52.82 ($0.53/unit)
  • Item: Poly Mailers
  • Closure Type: Self Seal
  • Width: 9-1/2"
See full product details
This item ships free.

Zoro Select #39UK66 Specifications

  • Zoro #: G0077911
  • Mfr #: 39UK66
Item: Poly Mailers Closure Type: Self Seal
Width: 9-1/2" Lining: Bubble
Color: White Material: Poly
Industry Number: 4 Length: 14-1/2"
Bubble Size: 3/16" Mailer Type: Bubble
With Tear Strip: No Usable Length: 13-1/4"
Outside Length: 14-1/2" Material Thickness: 0.188"
Mailer Number: #4 Closure Style: Self Sealing
Pre-Printed Address Lines: No Usable Width: 9-3/8"
Outside Width: 9-1/2" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bubble wrap can be an effective alternative to other packing supplies like tissue paper, packing peanuts or foam padding. Take a look at the features for Zoro Select Mailer Envelope. Width: 9-1/2", Color: White, Length: 14-1/2".

Reviews of Zoro Select #39UK66