Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Expansion Poly Mailers, 11"x13"x2", White, PK100
  • Zoro #: G0077677
  • Mfr #: 39UK90
$29.97 ($0.30/unit)
  • Lining: None
  • Width: 11"
  • Material: Poly
See full product details
Orders over $50 ship free.

Zoro Select #39UK90 Specifications

  • Zoro #: G0077677
  • Mfr #: 39UK90
Lining: None Width: 11"
Material: Poly Length: 13"
Closure Type: Self Seal Color: White
Item: Poly Mailers Material Thickness: 0.003"
Usable Length: 13" Outside Length: 13"
Closure Style: Self Sealing With Tear Strip: Yes
Pre-Printed Address Lines: No Usable Width: 11"
Outside Width: 11" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Poly Mailers, Material Poly, Closure Style Self Sealing, Color White, Usable WxL 11x13 In., Usable Width 11 In., Usable Length 13 In., Outside WxL 11x13 In., Outside Width 11 In., Outside Length 13 In., Material Thickness 0.003 In., With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100

Reviews of Zoro Select #39UK90