Poly Tubing, 2 mil, Clear
- Zoro #: G0495031
- Mfr #: 2EWP6
$128.52
- Material: Low Density Polyethylene (LDPE)
- Core Dia.: 3 in
- Color: Clear
Zoro Select #2EWP6 Specifications
| |
Material: Low Density Polyethylene (LDPE) | Core Dia.: 3 in |
Color: Clear | Length: 2,150 ft |
Bag Closure Type: None | Standards: FDA |
Width: 12 in | Bag Material: Low Density Polyethylene (LDPE) |
Depth: 0 | Item: Poly Tubing |
Bag Item: Poly Tubing | Thickness: 2 mil |
Size: 12" x 2150 ft. | Hang Hole: No |
Package Configuration: Cored Roll | Roll Length: 2,150 ft |
Core Diameter: 3 in | Roll Dia.: 12 in |
Max. Operating Temp.: 180 Degrees F | Min. Operating Temp.: -60 Degrees F |
Country of Origin (subject to change): Viet Nam |
Description
Bag Features Standard, Poly Tubing, Thickness 2 mil, Width 12 in, FDA Compliant Yes, Roll Length 2,150 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in