Poly Tubing, 3 mil, Clear
- Zoro #: G1460401
- Mfr #: 5CPZ9
$87.57
25% off
$65.67
- Color: Clear
- Length: 1,450 ft
- Material: Low Density Polyethylene (LDPE)
Zoro Select #5CPZ9 Specifications
| |
Color: Clear | Length: 1,450 ft |
Material: Low Density Polyethylene (LDPE) | Core Dia.: 3 in |
Bag Material: Low Density Polyethylene (LDPE) | Bag Item: Poly Tubing |
Depth: 0 | Bag Closure Type: None |
Thickness: 3 mil | Width: 7 in |
Standards: Amine Free | Item: Poly Tubing |
Package Configuration: Cored Roll | Size: 7" x 1450 ft. |
Hang Hole: No | Core Diameter: 3 in |
Max. Operating Temp.: 180 Degrees F | Roll Length: 1,450 ft |
Roll Dia.: 12 in | Min. Operating Temp.: -60 Degrees F |
Country of Origin (subject to change): Viet Nam |
Description
Bag Features Standard, Poly Tubing, Thickness 3 mil, Width 7 in, FDA Compliant Yes, Roll Length 1,450 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in