Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Polycade Traffic Barrier, Spruce Green
  • Zoro #: G0290495
  • Mfr #: TB-5-21
$293.17 /ea

Order in multiples of 2

  • Width: 16-1/2"
  • Barricade Type: Unrated
  • Barricade Style: Jersey Barrier
See full product details
This item ships free.

Zoro Select #TB-5-21 Specifications

  • Zoro #: G0290495
  • Mfr #: TB-5-21
Width: 16-1/2" Barricade Type: Unrated
Barricade Style: Jersey Barrier Weight When Filled with Water: 552.00 lb.
Weight: 35 lb. Empty Weight: 35.00 lb.
Storage Size Length: 58-1/4" Storage Size Width: 16-1/2"
Retroreflective Grade: Diamond Barricade Panel Material: Plastic
Barricade Frame Material: Plastic Length: 58-1/4"
Fillable: Yes Interlocking: Yes
Item: Polycade Traffic Barrier Accepts Barricade Light: Yes
Foldable: No Material: Plastic
Height: 24-1/2" Color: Spruce Green
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Polycade Traffic Barrier, Jersey Barrier, Unrated, Height 24-1/2 In., Width 16-1/2 In., Length 58-1/4 In., Accepts Barricade Light Yes, Color Spruce Green, Fillable Yes, Foldable No, Storage Size Length 58-1/4 In., Storage Size Width 16-1/2 In., Material Plastic

Reviews of Zoro Select #TB-5-21