Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-6061-1000-01-01

  • Zoro # G116214589


product price: $18.05
/ea

Key Features

Rockwell Hardness
60 HRB
Galvanized
Not Galvanized
Thickness
1 in
Resistance Properties
Corrosion-Resistant
Material Grade
6061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-1000-01-01
Zoro #
G116214589
UPC #
847554045886
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Length
1 in
Length Tolerance
+0.063 in/0 in
Overall Width
1 in
Width Tolerance
+0.063 in/0 in

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 1 in Overall Length, Length Tolerance +0.063 in/0 in, 1 in Overall Width, Width Tolerance +0.063 in/0 in, 1 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.