Skip to Main Content
customer-service Help
Zoro Select

Press Insert, PK25

Zoro Select Press Insert, PK25 4ZU35
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.11 ($0.36/unit)
  • Item: Knurled Press Insert
  • Type: Flanged
  • Material: Brass
See full product details
Orders over $75 ship free.
Total: $9.11

Zoro Select #4ZU35 Specifications

  • Item: Knurled Press Insert
  • Type: Flanged
  • Material: Brass
  • Internal Thread Size: 8-32
  • Length: 5/16 in
  • Thread Type: UNC
  • Application: For Use on Plastic
  • Series: 260
  • Drill Size: 7/32 in
  • Package Quantity: 25
  • Installation: No Tool Needed, Press In
  • Length (Straight Wireway): 5/16 in
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Knurled Press Insert, Flanged, Brass, Internal Thread Size 8-32, Thread Type UNC, Length 5/16 in, Drill Size 7/32 in, Series 260, For Use on Plastic, No Tool Needed, Press In, Package Quantity 25

Reviews of Zoro Select #4ZU35