Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Press Insert, PK50
  • Zoro #: G3151863
  • Mfr #: 4ZU25
$10.87 ($0.22/unit)
  • Length: 3/16"
  • Drill Size: 5/32"
  • Material: Brass
See full product details
Orders over $75 ship free.

Zoro Select #4ZU25 Specifications

  • Zoro #: G3151863
  • Mfr #: 4ZU25
Length: 3/16" Drill Size: 5/32"
Material: Brass Application: For Use on Plastic
Item: Knurled Press Insert Installation: Press In, No Tool Needed
Type: Flush Thread Type: Metric
Series: 240 Internal Thread Size: M3 x 0.5
Package Quantity: 50 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

The texturized edges of a knurled press insert grip into the surrounding material. Here are some important details for Zoro Select Knurled Press Insert. Length: 3/16", Material: Brass, Internal Thread Size: M3 x 0.5.

Reviews of Zoro Select #4ZU25