Skip to Main Content
customer-service Help
Zoro Select

Press Insert, Reverse, 10-32x3/8 L, PK25

Zoro Select Press Insert, Reverse, 10-32x3/8 L, PK25 1GUC9
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.62 ($0.62/unit)
  • Item: Press Insert
  • Type: Reverse Slot
  • Material: Brass
See full product details
Orders over $75 ship free.
Total: $15.62

Zoro Select #1GUC9 Specifications

  • Item: Press Insert
  • Type: Reverse Slot
  • Material: Brass
  • Internal Thread Size: 10-32
  • Length: 3/8 in
  • Installation: No Tool Needed, Press In
  • Drill Size: 1/4 in
  • Thread Type: UNC
  • Application: For Use on Plastic
  • Series: 260
  • Package Quantity: 25
  • Length (Straight Wireway): 3/8 in
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Choose the right press inserts from a range of thread sizes, drill sizes and overall lengths. Here are some important details for Zoro Select Press Insert. Length: 3/8", Application: For Use on Plastic, Thread Type: UNC.

Reviews of Zoro Select #1GUC9