Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Pulley Block, Wire Rope, 3/16" Max Cable Size, 600 lb. Max Load

  • Zoro #: G2480773
  • Mfr #: 4JX69

$7.72

Details
  • Finish: zinc plated
  • Bearing Type: Plain Bearing
  • Sheave Width: 7/16"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #4JX69 Specifications

  • Zoro #: G2480773
  • Mfr #: 4JX69
Finish: zinc plated Bearing Type: Plain Bearing
Sheave Width: 7/16" Max. Cable Size: 3/16"
Item: Pulley Block Sheave Material: Steel
Sheave Outside Dia.: 2" Sheave Inside Dia.: 1-1/2"
Designed For: Wire Rope Working Load Limit: 600 lb.
Mounting Hole Dia.: 3/16" Eye Hook Inside Dia.: 7/32"
Country of Origin (subject to change): Multiple

Description

Pulley Block, Designed For Wire Rope, Max. Cable Size 3/16 In., Working Load Limit 600 lb., Sheave Outside Dia. 2 In., Sheave Inside Dia. 1-1/2 In., Eye Hook Inside Dia. 7/32 In., Sheave Width 7/16 In., Bearing Type Plain, Mounting Hole Dia. 3/16 In., Sheave Material Steel, Finish Zinc Plated

Reviews of Zoro Select #4JX69