Shop Alternate Products
This Product is Discontinued
Zoro Select
Pulley Block , Wire Rope , 3/8 in Max Cable Size, 3000 lb Max Load, (Discontinued)
Mfr # 5RRR3
Zoro # G2781545
This Product is Discontinued
Key Features
- Max. Cable Size 3/8 in
- Designed For Wire Rope
- Attachment Type Bolt-On
- Working Load Limit 3,000 lb
- Finish Zinc Plated