Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Pulley Block, Wire Rope, Flat Mount, 3/16" Max Cable, 525 lb. Max Load

  • Zoro #: G3080612
  • Mfr #: 5RRX2

$6.76

Details
  • Block Material: Steel
  • Designed For: Wire Rope
  • Finish: zinc plated
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #5RRX2 Specifications

  • Zoro #: G3080612
  • Mfr #: 5RRX2
Block Material: Steel Designed For: Wire Rope
Finish: zinc plated Sheave Outside Dia.: 1-1/2"
Item: Pulley Block Mounting Hole Dia.: 5.2mm
Max. Cable Size: 3/16" Sheave Material: Steel
Working Load Limit: 525 lb. Attachment Type: Flat Mount
Country of Origin (subject to change): China

Description

Pulley Block, Designed For Wire Rope, Attachment Type Flat Mount, Max. Cable Size 3/16 In., Working Load Limit 525 lb., Sheave Outside Dia. 1-1/2 In., Block Material Steel, Sheave Material Steel, Finish Zinc Plated

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Zoro Select #5RRX2