Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caster Wheel, Precision Ball Bearing

  • Zoro #: G4806103
  • Mfr #: 26Y363

$11.33

  • Includes: Spanner Bushing
  • Durometer: 95 Shore A
  • Fits Axle Dia.: 3/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #26Y363 Specifications

  • Zoro #: G4806103
  • Mfr #: 26Y363
Includes: Spanner Bushing Durometer: 95 Shore A
Fits Axle Dia.: 3/8" Caster Wheel/Tread Material: Polyurethane
Wheel Color: Maroon Wheel Width: 1-1/2"
Bore Dia.: 25/64" Caster Wheel Shape: Standard
Spanner Bushing: Included Caster Core Material: Polyolefin
Wheel Dia.: 4" Caster Temp. Range: -40 Degrees to 175 Degrees F
Non-Marking: Yes Caster Load Rating Range: Light-Medium Duty
Resistant To: Chemicals, Most Acids, Oil, Water Load Rating: 375 lb.
Hub Length: 1-3/4" Caster Temp. Range Available: Yes
Item: Polyurethane Tread on Iron Core Wheel Caster Wheel Bearings: Ball
Core Color: Gray includes Spanner Bushing: Yes
Wheel Core Material: Iron Load Rating Range: 300 to 999 lb.
Tread Shape: Standard Wheel/Tread Material: Polyurethane
Operating Temperature Range: -40 Degrees to 175 Degrees F For Axle Size: 3/8"
Wheel/Tread Color: Maroon Wheel/Tread Hardness: 95 Shore A
Wheel/Tread Hardness Rating: Firm Wheel Bearing Type: Precision Ball
Includes Spanner Bushing: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Polyurethane Tread on Iron Core Wheel, 375 lb. Load Rating, 300 to 999 lb. Load Rating Range, 4 In. Wheel Dia., 1-1/2 In. Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Precision Ball, Standard Tread Shape, 3/8 In. For Axle Size, No Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 1-3/4 In. Hub Length

Reviews of Zoro Select #26Y363