Zoro Select
Push Button Lockout, Clear/Red, 1/4 in.
Mfr # 45MZ65
Zoro # G1875417
$33.19
33% off
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Button Dia. 22.0 mm
- Material Acrylic
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 1/4 in
- Overall Length 4 in
Explore More Products
- ZORO SELECT Plug Lockout, Yellow.1/4 in Dia. 45MZ80
- ZORO SELECT Push Button Lockout, Clear/Red, 1/4" 45MZ65
- ZORO SELECT Lockout Hasp, Red, 4" L, Nylon 45MZ82
- ZORO SELECT Lockout Hasp, Red, 5-23/64 in. L, Steel 45MZ81
- ZORO SELECT Lockout Hasp, Red, 10-1/4" L, Steel 45MZ53
- ZORO SELECT Oversized Breaker Lockout, 2-3/4 in. H 45MZ70
- ZORO SELECT Panel Handle Lockout, RedYellow, 1/4 in. 45MZ64
- ZORO SELECT Plug Lockout, Red, 1/4 in Dia. 45MZ79
- ZORO SELECT Plug Lockout, Red.1/4 in Dia. 45MZ77
- CONDOR Lockout Hasp, 6 Lock, Red 7645
- BRADY Lockout Hasp, Standard, 6 Lock, Red 105720
- Zoro Select Lockout Hasps