Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Push On Cap Nut, 0.286" H x 0.920" W, PK50

  • Zoro #: G2567947
  • Mfr #: 230982004
$11.03 ($0.22/unit)
  • Item: Push On Cap Nut
  • Package Quantity: 50
  • Stud Size: 5/16 in
See full product details
Orders over $75 ship free.

Zoro Select #230982004 Specifications

  • Zoro #: G2567947
  • Mfr #: 230982004
Item: Push On Cap Nut Package Quantity: 50
Stud Size: 5/16 in Cap Dia.: 0.358 in
Cap Material: Steel Material: SAE 1050-1065 Steel
Width: 0.92 in Washer Dia.: 0.562 in
Finish: Nickel Plated Type: External
For Use With: Non Threaded Applications Cap Color: Silver
Height: 0.286 in Application: Automotive Emblems, Building Insulation, Electrical Wiring
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Push On Cap Nut, External, SAE 1050-1065 Steel, Finish Nickel Plated, Cap Material Steel, 5/16 in, Width 0.92 in, Height 0.286 in, Cap Dia. 0.358 in, Washer Dia. 0.562 in, Cap Color Silver, For Use With Non Threaded Applications, Automotive Emblems, Building Insulation, Electrical Wiring, Package Quantity 50

Reviews of Zoro Select #230982004