Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1" Socket PVC Ball Valve Inline

  • Zoro #: G2988781
  • Mfr #: 107-635-NP

$2.73

Details
  • Port: Full
  • Handle Material: ABS
  • Handle Type: Tee
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #107-635-NP Specifications

  • Zoro #: G2988781
  • Mfr #: 107-635-NP
Port: Full Handle Material: ABS
Handle Type: Tee Hose I.D.: 1"
Stem Material: PVC Body Material: PVC
Temp. Range: 34 Degrees to 140 Degrees F Seat Material: Santoprene
Item: Ball Valve Stem Type: Blowout Proof
Ball Valve Product Group: Manual Max. Pressure: 150 psi CWP
Body Style: Inline Pipe Size: 1"
Body Seal Material: EPDM Connection Type: Socket x Socket
Valve Structure: 1-Piece Ball Valve Basic Body Material: Plastic
Ball Material: PVC Country of Origin (subject to change): China

Description

Shop our wide assortment of industrial ball valves designed to manage the flow of gas, steam, water, oxygen, diesel fuel, liquid propane, chemicals or compressed air. Take a look at the features for Zoro Select Ball Valve. Pipe Size: 1", Body Material: PVC, Connection Type: Socket x Socket.

Reviews of Zoro Select #107-635-NP