Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quarter Round Folding Table , 30" W 30" L 29" H, White Tabletop

  • Zoro #: G6120405
  • Mfr #: 12F633
$51.54

Due to high demand, this product is limited to 5 per order.

  • Promotion Restriction: Not eligible for promotion
  • Type: Folding Table
  • Tabletop Color: White
See full product details
Orders over $75 ship free.

Zoro Select #12F633 Specifications

  • Zoro #: G6120405
  • Mfr #: 12F633
Promotion Restriction: Not eligible for promotion Type: Folding Table
Tabletop Color: White Edge Color: White
Frame Color: Gray Frame Material: Steel
Depth: 30" Leg Type: Straight
Color: White, Gray (Frame) Load Rating: 250 lb
Length: 30 in Item: Folding Table
Height: 29 in Assembled/Unassembled: Assembled
Material: Blow Molded Polyethylene Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Table Material: Blow Molded Polyethylene Top Thickness: 1 3/4 in
Width: 30 in Shape: Quarter Round
Edge Type: Bullnose Surface Material: Blow Molded Polyethylene
Tabletop Material: Blow Molded Polyethylene Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Folding Table, Surface Material Blow Molded Polyethylene, Quarter Round, Width 30 in, Length 30 in, Height 29 in, Tabletop Color Family White, Tabletop Color White, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color White, Edge Type Bullnose, Leg Type Straight, Table Material Blow Molded Polyethylene, Top Thickness 1 3/4 in, Load Rating 250 lb

Reviews of Zoro Select #12F633