Shop All Single Straight Blade Receptacles
Zoro Select
Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 10-20R, Black
Mfr # 9326
Zoro # G4438598
$29.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9326
- Zoro # G4438598
- UPC # 781786632462
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 2.4 in |
Maximum Wire Size | 12 AWG |
Overall Depth | 1.2 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 1.5 in |
Wire Size | #14 AWG to #12 AWG |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Non-Grounded, Housing Color Black, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 10-20R, Number of Gangs 1, Number of Poles 3, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Standards CSA Certified, UL Listed, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Method Side, AFCI No, Horsepower Rating 2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, C60SP Series, 1A, 1 Pole, 240/415V AC, 14kA at 120/240V AC, B Curve (M9F21101)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 2A, 250V AC, 35A at 250V AC, 5 PK (GDC-2A)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 60A, 600V AC, Indicating (TCF60)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Yellow (5461CR)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (5362BI)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (BRYRR201)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (5251)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (8300HBREDL)
- ZORO SELECT Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 6-30R, Black (9630FR)
- HUBBELL Flanged Inlet, 15 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-15P, Gray (HBL61CM64)
- Zoro Select Single Straight Blade Receptacles