Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reclosable Poly Bag Drawstring 12" x 9", Clear, Pk1000

  • Zoro #: G0538955
  • Mfr #: 2EWG5

$214.55 ($0.21/unit)

  • Width: 9"
  • Bag Material: Low Density Polyethylene (LDPE)
  • Write on Surface: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #2EWG5 Specifications

  • Zoro #: G0538955
  • Mfr #: 2EWG5
Width: 9" Bag Material: Low Density Polyethylene (LDPE)
Write on Surface: No Bag Item: Reclosable Poly Bag
Color: clear Thickness: 2 mil
Bag Closure Type: Drawstring Material: Low Density Polyethylene (LDPE)
Length: 12" Depth: 0
Hang Hole: No Item: Reclosable Poly Bag
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Reclosable Poly Bag, Clear, Low Density Polyethylene (LDPE), Bag Closure Type Drawstring, Width 9 In., Length 12 In., Thickness 2 mil, Bag Features Standard, Reclosable, Depth 0, FDA Compliant Yes, Bag Package Configuration Flat Pack, Hang Hole No, Write on Surface No, Bag Item Reclosable Poly Bag, Package Quantity 1000

Reviews of Zoro Select #2EWG5