Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reclosable Poly Bag, 2.75 mil, Clear

  • Zoro #: G0193200
  • Mfr #: 55NK63
$20.17 ($0.08/unit)
  • Color: Clear
  • Material: Low Density Polyethylene (LDPE)
  • Width: 10 in
See full product details
Orders over $75 ship free.

Zoro Select #55NK63 Specifications

  • Zoro #: G0193200
  • Mfr #: 55NK63
Color: Clear Material: Low Density Polyethylene (LDPE)
Width: 10 in Bag Closure Type: Slide Seal
Bag Material: Low Density Polyethylene (LDPE) Item: Reclosable Poly Bag
Depth: 0 Length: 7 in
Size: 10" x 7" Bag Item: Reclosable Poly Bag
Thickness: 2.75 mil Hang Hole: No
Write on Surface: No Package quantity: 250
Country of Origin (subject to change): Myanmar
Feedback Help us improve our product information

Description

Reclosable Poly Bag, Clear, Low Density Polyethylene (LDPE), Bag Closure Type Slide Seal, Width 10 In., Length 7 In., Thickness 2.75 mil, Bag Features Standard, Reclosable, Depth 0, FDA Compliant Yes, Bag Package Configuration Flat Pack, Hang Hole No, Write on Surface No, Bag Item Reclosable Poly Bag, Package Quantity 250

Reviews of Zoro Select #55NK63