Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reclosable Poly Bag, 2.75 mil, Clear

  • Zoro #: G0193480
  • Mfr #: 55NK64
$20.09 ($0.08/unit)
  • Thickness: 2.75 mil
  • Bag Item: Reclosable Poly Bag
  • Length: 7 in
See full product details
Orders over $75 ship free.

Zoro Select #55NK64 Specifications

  • Zoro #: G0193480
  • Mfr #: 55NK64
Thickness: 2.75 mil Bag Item: Reclosable Poly Bag
Length: 7 in Width: 8 in
Size: 8" x 7" Color: Clear
Material: Low Density Polyethylene (LDPE) Bag Closure Type: Slide Seal
Depth: 0 Write on Surface: No
Bag Material: Low Density Polyethylene (LDPE) Hang Hole: No
Item: Reclosable Poly Bag Package quantity: 250
Country of Origin (subject to change): Myanmar
Feedback Help us improve our product information

Description

Reclosable Poly Bag, Clear, Low Density Polyethylene (LDPE), Bag Closure Type Slide Seal, Width 8 In., Length 7 In., Thickness 2.75 mil, Bag Features Standard, Reclosable, Depth 0, FDA Compliant Yes, Bag Package Configuration Flat Pack, Hang Hole No, Write on Surface No, Bag Item Reclosable Poly Bag, Package Quantity 250

Reviews of Zoro Select #55NK64